Zoro Homepage

French Antique Brass Handleset, 4212EUS7

  • Mfr # 4212EUS7

  • Zoro # G1922069


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Keyed Entry
Hand
Left, Reversible, Right
Series
Melrose
Required Door Thickness
1-3/4", 1-7/8", 2", 2-1/8"
Backset
2-3/4", 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4212EUS7
Zoro #
G1922069
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4", 1-7/8", 2", 2-1/8"
Bore Dia.
2-1/8"
Width
3 in.
Height
18.5 in.; 18-1/2"

Details

Item
French Antique Brass Handleset,4212EUS7
Lockset Function
Keyed Entry
Hand
Left, Reversible, Right
Series
Melrose
Backset
2-3/4", 2-3/8"
Keyway Type
C
Includes
Cylinder
Material
Brass
Weight
3.00 lbs.

Description

French Antique Brass Handleset,4212EUS7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.