French Antique Brass Handleset F133351IWUS7LH212
- Mfr # F133351IWUS7LH212
- Zoro # G5165817
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Finish
French Antique Brass
Features
Single Cylinder
Color
White
Style
Left Hand
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F133351IWUS7LH212
- Zoro #
- G5165817
- UPC #
- -
- Country of Origin
- China
- Item
- French Antique Brass Handleset,F133351IW
- Finish
- French Antique Brass
- Features
- Single Cylinder
- Color
- White
- Style
- Left Hand
- Strike Type
- Mortise
Description
French Antique Brass Handleset,F133351IW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.