French Antique Brass Hinge 91033US7, Steel, Mortise Mounting, French Antique Brass
- Mfr # 91033US7
- Zoro # G4726235
product price:Â
$
17.85
/ea
Key Features
Corners
5/8" Radius Corner
Door Leaf Thickness
0.095"
Finish
French Antique Brass
Material
Steel
Mounting
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91033US7
- Zoro #
- G4726235
- UPC #
- -
- Country of Origin
- China
- Corners
- 5/8" Radius Corner
- Finish
- French Antique Brass
- Material
- Steel
- Mounting
- Mortise
- Features
- Plain bearing hinges feature knuckles that are machined to a smooth surface, allowing them to move against one another without bearings. Plain bearing hinges are not recommended for heavy use on high traffic entrance ways, but meet the need of a standard residential door.
- Item
- French Antique Brass Hinge 91033US7
- Pin Type
- Removable Pin
- Holes
- 6
- Application
- Residential Grade
Dimensions
- Door Leaf Thickness
- 0.095"
- Height
- 3.5"
- Width
- 3.5"
- Hole Size
- 6
Description
French Antique Brass Hinge 91033US7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.