
French Antique Brass Passage 8100OTUS7
Mfr # 8100OTUS7
Zoro # G3475615
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Lockset Handle Type
Old Town
Required Door Thickness
1-1/4" to 2"
Style
Knob
Series
Old Town
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8100OTUS7
Zoro #
G3475615
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-1/4" to 2"
Height
2.75 in.
Width
2-3/4"
Details
Lockset Function
Passage
Lockset Handle Type
Old Town
Style
Knob
Item
French Antique Brass Passage 8100OTUS7
Series
Old Town
Backset
2-3/4", 2-3/8"
Door Handing
Left, Reversible, Right
Fire Rated
No
Material
Brass, Crystal
Description
Item French Antique Brass Passage 8100OTUS7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.