Zoro Homepage

French Antique Brass Pull, 220307US7

  • Mfr # 220307US7

  • Zoro # G1511458


product price: $52.29
/ea

Key Features

Material
Brass
Width
2"
Hardware Included
Yes
Series/Collection
Contemporary
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220307US7
Zoro #
G1511458
UPC #
-
Country of Origin
China

Dimensions

Width
2"
Height (In.)
7"

Details

Material
Brass
Hardware Included
Yes
Series/Collection
Contemporary
Item
French Antique Brass Pull,220307US7
Shape
Rectangular
Series
Modern Rectangular
Construction
Solid Brass

Description

French Antique Brass Pull,220307US7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.