Zoro Homepage

French Antique Brass Pull 86173US7

  • Mfr # 86173US7

  • Zoro # G4265705


product price: $33.05
/ea

Key Features

Material
Brass
Length
5-1/4"
Width
1-1/2"
Projection
1.5 in.
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86173US7
Zoro #
G4265705
UPC #
-
Country of Origin
China

Dimensions

Length
5-1/4"
Width
1-1/2"

Details

Material
Brass
Projection
1.5 in.
Item
French Antique Brass Pull 86173US7
Includes
Installation Hardware
Grip Style
Cup Pulls

Description

French Antique Brass Pull 86173US7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.