
French Antique Brass Pull 86286US7
Mfr # 86286US7
Zoro # G4269117
product price: $37.85
/eaKey Features
Material
Brass
Length
6.625 in.
Width
0.75 in.
Projection
1.25 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86286US7
Zoro #
G4269117
UPC #
-
Country of Origin
China
Dimensions
Length
6.625 in.
Width
0.75 in.
Details
Material
Brass
Projection
1.25 in.
Item
French Antique Brass Pull 86286US7
Includes
Installation Hardware
Grip Style
Handle Pulls
Description
French Antique Brass Pull 86286US7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.