Helios Lever Left Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Satin Brass
- Mfr # 5210HLOUS4LH
- Zoro # G108386744
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left
Series
Helios
Required Door Thickness
1-3/8" to 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210HLOUS4LH
- Zoro #
- G108386744
- UPC #
- -
- Country of Origin
- United States
- Lockset Function
- Privacy
- Locking Mechanism
- Trim Lock
- Hand
- Left
- Series
- Helios
- Backset
- 2-3/4" or 2-3/8"
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
- Bore Dia.
- 2-1/8"
- Handle Length
- 5 in.
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Helios Lever Left Hand 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Satin Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.