Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door

  • Mfr # 5212HECUS15RH

  • Zoro # G008386684


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Right
Series
Hercules
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5212HECUS15RH
Zoro #
G008386684
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Bore Dia.
2-1/8"
Handle Length
5 in.
Height
4 in.
Width
2.5 in.

Details

Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Right
Series
Hercules
Backset
2-3/4" or 2-3/8"
Material
Brass

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Hercules Lever Right Hand 2-3/8 in Backset Privacy With Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.