
Jasper Cabinet Pull with 8 in Center to Center Polished Nickel Lifetime Finish
Mfr # 86690US14
Zoro # G508383886
product price: $29.75
/eaKey Features
Material
Brass
Length
8.875 in.
Width
0.5 in.
Projection
1.375 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86690US14
Zoro #
G508383886
UPC #
-
Country of Origin
United States
Dimensions
Length
8.875 in.
Width
0.5 in.
Details
Material
Brass
Projection
1.375 in.
Includes
Installation Hardware
Grip Style
Bar Pulls
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.