L-Square Stem Knurled Lever 2-3/8" Backset Privacy with Square Rose for 1-3/8" to 1-3/4" Door and CF

  • Mfr # C5210US15.LSUS15.KNUS15

  • Zoro # G004861901


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Reversible Left or Right
Series
Knurled
Required Door Thickness
1-3/8" to 1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5210US15.LSUS15.KNUS15
Zoro #
G004861901
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"
Bore Dia.
2-1/8"
Handle Length
4-5/8"
Height
2-1/2"
Width
2-1/2"

Details

Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Reversible Left or Right
Series
Knurled
Backset
2-3/4" or 2-3/8"
Material
Brass

Description

Emtek C5210US15.LSUS15.KNUS15

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.