
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door
Mfr # 5109US4.LSUS4.KNUS4.RH
Zoro # G108384023
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4", 2-3/8"
Lockset Function
Passage
Required Door Thickness
1-1/4" to 2"
Series
Knurled
Style
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5109US4.LSUS4.KNUS4.RH
Zoro #
G108384023
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/4" to 2"
Height
2-1/2"
Width
2-1/2"
Details
Backset
2-3/4", 2-3/8"
Lockset Function
Passage
Series
Knurled
Style
Lever
Fire Rated
No
Net Weight
2.00 lbs.
Door Handing
Right
Latch Face
Round Corner or Square Corner
Application
SELECT Brass, Pre-Configured
Material
Brass
Handle Material
Metal
Arbor Design
Knurled
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage with Disk Rose for 1-1/4 in to 2 in Door Satin Brass Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.