Shop EMTEK
See all product information
Create Account
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door
- Mfr # 5212US14.LSUS14.KNUS14.RH
- Zoro # G708386618
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Right
Series
Knurled
Required Door Thickness
1-1/4" to 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5212US14.LSUS14.KNUS14.RH
- Zoro #
- G708386618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-1/4" to 2"
- Bore Dia.
- 2-1/8"
- Handle Length
- 4-5/8"
- Height
- 4"
- Width
- 2-1/2"
Details
- Lockset Function
- Privacy
- Locking Mechanism
- Trim Lock
- Hand
- Right
- Series
- Knurled
- Backset
- 2-3/4", 2-3/8"
- Material
- Brass
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy with Modern Rectangular Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.