
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door
Mfr # 5212US19.LSUS19.KNUS19.RH
Zoro # G008386806
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Right
Series
Knurled
Required Door Thickness
1-1/4" to 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5212US19.LSUS19.KNUS19.RH
Zoro #
G008386806
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/4" to 2"
Bore Dia.
2-1/8"
Handle Length
4-5/8"
Width
2-1/2"
Height
4"
Details
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Right
Series
Knurled
Backset
2-3/4" or 2-3/8"
Material
Brass
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy with Modern Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.