Zoro Homepage

Lifetime Brass Electronic E2200CPVDLH

  • Mfr # E2200CPVDLH

  • Zoro # G5339627


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Product Type
Lock
Key Type
Electronic
Lockset Function
Storeroom
Includes
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2200CPVDLH
Zoro #
G5339627
UPC #
-
Country of Origin
China

Details

Item
Lifetime Brass Electronic,E2200CPVDLH
Finish
Brass
Product Type
Lock
Key Type
Electronic
Lockset Function
Storeroom
Includes
Latch
Features
Left Hand

Description

Item Lifetime Brass Electronic,E2200CPVDLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.