Shop EMTEK
See all product information
Create Account
Lifetime Brass Handleset 4425PCPVD
- Mfr # 4425PCPVD
- Zoro # G5530508
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Features
Double Cylinder
Lockset Handle Type
Knob
Style
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4425PCPVD
- Zoro #
- G5530508
- UPC #
- -
- Country of Origin
- China
- Item
- Lifetime Brass Handleset 4425PCPVD
- Finish
- Brass
- Features
- Double Cylinder
- Lockset Handle Type
- Knob
- Style
- Tubular
Description
Lifetime Brass Handleset 4425PCPVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.