Lifetime Brass Handleset F133350EPVDLH234

  • Mfr # F133350EPVDLH234

  • Zoro # G8032414


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F133350EPVDLH234
Zoro #
G8032414
UPC #
-
Country of Origin
China

Details

Item
Lifetime Brass Handleset,F133350EPVDLH23
Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Lockset Handle Type
Knob

Description

Lifetime Brass Handleset,F133350EPVDLH23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.