Lifetime Brass Handleset F133506MPVDLH212
Mfr # F133506MPVDLH212
Zoro # G5204816
product price:Â $858.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F133506MPVDLH212
Zoro #
G5204816
UPC #
-
Country of Origin
China
Details
Item
Lifetime Brass Handleset,F133506MPVDLH21
Lockset Function
Entry
Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Product Type
Plate
Description
Lifetime Brass Handleset,F133506MPVDLH21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.