Lifetime Brass Handleset F133551EPVDLH212

  • Mfr # F133551EPVDLH212

  • Zoro # G8062934


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F133551EPVDLH212
Zoro #
G8062934
UPC #
-
Country of Origin
China

Details

Item
Lifetime Brass Handleset,F133551EPVDLH21
Finish
Brass
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
Product Type
Plate

Description

Lifetime Brass Handleset,F133551EPVDLH21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.