Shop EMTEK

Lifetime Brass Handleset F203306RKPVDLH212

  • Mfr # F203306RKPVDLH212

  • Zoro # G8102177


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F203306RKPVDLH212
Zoro #
G8102177
UPC #
-
Country of Origin
China

Details

Item
Lifetime Brass Handleset,F203306RKPVDLH2
Finish
Brass
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand

Description

Lifetime Brass Handleset,F203306RKPVDLH2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.