Lifetime Brass Handleset F203507RBKPVDLH212

  • Mfr # F203507RBKPVDLH212

  • Zoro # G2077496


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry
Finish
Brass
Features
Single Cylinder
Lockset Handle Type
Knob
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F203507RBKPVDLH212
Zoro #
G2077496
UPC #
-
Country of Origin
China

Details

Item
Lifetime Brass Handleset F203507RBKPVDLH
Lockset Function
Entry
Finish
Brass
Features
Single Cylinder
Lockset Handle Type
Knob
Style
Left Hand
Strike Type
Mortise
Product Type
Plate

Description

Lifetime Brass Handleset F203507RBKPVDLH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.