Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Privacy Pin French Antique Brass Finish

  • Mfr # MM4-PRIVPIN2-FA

  • Zoro # G515628819


product price: $9.49
/ea

Key Features

Color
French Antique Brass
Width
0.01 in
Material
Zinc
Finish
French Antique Brass
Handle Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM4-PRIVPIN2-FA
Zoro #
G515628819
UPC #
-
Country of Origin
United States

Dimensions

Width
0.01 in
Handle Length
1.5 in

Details

Color
French Antique Brass
Material
Zinc
Finish
French Antique Brass

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.