Medium Bronze Handleset F133531OCKMBLH212
Mfr # F133531OCKMBLH212
Zoro # G5219419
product price: $964.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Medium Bronze
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F133531OCKMBLH212
Zoro #
G5219419
UPC #
-
Country of Origin
China
Details
Item
Medium Bronze Handleset,F133531OCKMBLH21
Lockset Function
Entry
Finish
Medium Bronze
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
Product Type
Plate
Description
Medium Bronze Handleset,F133531OCKMBLH21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.