Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Bronze Multipoint, 1222TTMBLH

  • Mfr # 1222TTMBLH

  • Zoro # G4447249


product price: $364.99
/ea
Free Shipping & Returns

Key Features

VOC Content
39.3%
Size
20 oz.
Container Type
Aerosol
Dilution Ratio
RTU
Flash Point
-156 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222TTMBLH
Zoro #
G4447249
UPC #
-
Country of Origin
China

Dimensions

Size
20 oz.

Details

VOC Content
39.3%
Container Type
Aerosol
Dilution Ratio
RTU
Item
Medium Bronze Multipoint,1222TTMBLH
Flash Point
-156 Degrees F
Net Weight
16 oz.
Specific Gravity
0.8654
Color
Black

Description

Item Medium Bronze Multipoint,1222TTMBLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.