Medium Bronze Pull, 220404MB
Mfr # 220404MB
Zoro # G1511765
product price: $37.85
/eaKey Features
Material
Bronze
Length
4 in.
Width
2 in.
Depth
0.5 in.
Series/Collection
Sandcast Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220404MB
Zoro #
G1511765
UPC #
840392537414
Country of Origin
China
Dimensions
Length
4 in.
Width
2 in.
Depth
0.5 in.
Height (In.)
4 in.
Details
Material
Bronze
Series/Collection
Sandcast Bronze
Item
Medium Bronze Pull,220404MB
Series
Modern Rectangular
Construction
Solid Bronze
Description
Medium Bronze Pull,220404MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.