Zoro Homepage

Medium Bronze Pull, 2211MB

  • Mfr # 2211MB

  • Zoro # G1511869


product price: $24.99
/ea

Key Features

Material
Brass
Depth
.375 in.
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Diameter
2-1/2"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2211MB
Zoro #
G1511869
UPC #
-
Country of Origin
China

Dimensions

Depth
.375 in.
Diameter
2-1/2"

Details

Material
Brass
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Item
Medium Bronze Pull,2211MB
Shape
Round
Series
Sliding Door Pull
Construction
Solid Brass

Description

Medium Bronze Pull,2211MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.