
Medium Bronze Pull 86054MB
Mfr # 86054MB
Zoro # G4261189
product price: $33.05
/eaKey Features
Material
Bronze
Length
4 in.
Width
0.375 in.
Projection
1.25 in.
Shape
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86054MB
Zoro #
G4261189
UPC #
-
Country of Origin
China
Dimensions
Length
4 in.
Width
0.375 in.
Details
Material
Bronze
Projection
1.25 in.
Item
Medium Bronze Pull 86054MB
Shape
Handle
Grip Style
Handle Pulls
Description
Medium Bronze Pull 86054MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.