
Medium Bronze Pull 86056MB
Mfr # 86056MB
Zoro # G4261365
product price: $37.05
/eaKey Features
Material
Bronze
Length
5"
Width
3/8"
Projection
1.25 in.
Shape
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86056MB
Zoro #
G4261365
UPC #
-
Country of Origin
China
Dimensions
Length
5"
Width
3/8"
Details
Material
Bronze
Projection
1.25 in.
Item
Medium Bronze Pull 86056MB
Shape
Handle
Grip Style
Handle Pulls
Description
Medium Bronze Pull 86056MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.