Zoro Homepage

Medium Bronze Pull 86061MB

  • Mfr # 86061MB

  • Zoro # G4261505


product price: $26.55
/ea

Key Features

Material
Bronze
Length
4-1/8"
Width
3/8"
Projection
1-1/4"
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86061MB
Zoro #
G4261505
UPC #
-
Country of Origin
China

Dimensions

Length
4-1/8"
Width
3/8"

Details

Material
Bronze
Projection
1-1/4"
Item
Medium Bronze Pull 86061MB
Includes
Installation Hardware
Grip Style
Bar Pulls, Designer Pulls

Description

Medium Bronze Pull 86061MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.