
Medium Bronze Pull 86062MB
Mfr # 86062MB
Zoro # G4261417
product price: $29.75
/eaKey Features
Material
Bronze
Length
4.5 in.
Width
0.375 in.
Projection
1.25 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86062MB
Zoro #
G4261417
UPC #
-
Country of Origin
China
Dimensions
Length
4.5 in.
Width
0.375 in.
Details
Material
Bronze
Projection
1.25 in.
Item
Medium Bronze Pull 86062MB
Includes
Installation Hardware
Grip Style
Designer Pulls, Bar Pulls
Description
Medium Bronze Pull 86062MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.