
Medium Bronze Pull 86221MB
Mfr # 86221MB
Zoro # G4266283
product price: $50.69
/eaKey Features
Material
Bronze
Length
6.625 in.
Width
11/16"
Projection
1.5 in.
Grip Style
Handle Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86221MB
Zoro #
G4266283
UPC #
-
Country of Origin
China
Dimensions
Length
6.625 in.
Width
11/16"
Details
Material
Bronze
Projection
1.5 in.
Item
Medium Bronze Pull 86221MB
Grip Style
Handle Pulls
Description
Medium Bronze Pull 86221MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.