Zoro Homepage

Medium Bronze Pull 86255MB

  • Mfr # 86255MB

  • Zoro # G4267507


product price: $50.69
/ea

Key Features

Material
Bronze
Length
6.625 in.
Width
0.5 in.
Projection
1"
Grip Style
Handle Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86255MB
Zoro #
G4267507
UPC #
-
Country of Origin
China

Dimensions

Length
6.625 in.
Width
0.5 in.

Details

Material
Bronze
Projection
1"
Item
Medium Bronze Pull 86255MB
Grip Style
Handle Pulls

Description

Medium Bronze Pull 86255MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.