
Medium Bronze Stop, 2251MB
Mfr # 2251MB
Zoro # G1513129
product price: $22.65
/eaKey Features
Material
Bronze
Base Dia.
1-13/16"
Projection
1"
Application
Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze
Series
Door Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2251MB
Zoro #
G1513129
UPC #
-
Country of Origin
China
Dimensions
Base Dia.
1-13/16"
Details
Item
Medium Bronze Stop,2251MB
Material
Bronze
Projection
1"
Application
Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze
Series
Door Accessories
Description
Medium Bronze Stop,2251MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.