Zoro Homepage

Mod Hex Cabinet Pull with 10 in Center to Center Satin Brass Finish

  • Mfr # 86680US4

  • Zoro # G808383913


product price: $41.05
/ea

Key Features

Material
Brass
Length
12-1/4"
Width
5/8"
Projection
1.375 in.
Grip Style
Bar Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86680US4
Zoro #
G808383913
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4"
Width
5/8"

Details

Material
Brass
Projection
1.375 in.
Grip Style
Bar Pulls
Includes
Installation Hardware

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.