Shop EMTEK
See all product information
Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass
Mfr # 8161NWUS7
Zoro # G208383995
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Lockset Handle Type
Norwich
Required Door Thickness
1-1/4" to 2"
Style
Knob
Series
Norwich
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8161NWUS7
Zoro #
G208383995
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/4" to 2"
Height
3"
Width
2-1/2"
Details
Lockset Function
Passage
Lockset Handle Type
Norwich
Style
Knob
Series
Norwich
Material
Brass
Door Handing
Left, Reversible, Right
Fire Rated
No
Backset
2-3/4", 2-3/8"
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Norwich Knob 2-3/8 in Backset Passage with Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.