Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Satin Brass Finish
- Mfr # 8161NWUS4
- Zoro # G208384015
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Lockset Handle Type
Norwich
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Style
Knob
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8161NWUS4
- Zoro #
- G208384015
- UPC #
- -
- Country of Origin
- United States
- Lockset Function
- Passage
- Lockset Handle Type
- Norwich
- Style
- Knob
- Fire Rated
- No
- Door Handing
- Left, Reversible, Right
- Backset
- 2-3/4" or 2-3/8"
- Material
- Brass
- Series
- Norwich
Dimensions
- Required Door Thickness
- 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Width
- 2.5 in.
- Height
- 3"
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Norwich Knob 2-3/8 in Backset Passage with Wilshire Rose for 1-1/4 in to 2 in Door Satin Brass Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.