Shop EMTEK
See all product information
Create Account
Oil Rbbd Brnz Mortise, 3349IWUS10BLH212
- Mfr # 3349IWUS10BLH212
- Zoro # G1899145
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Includes
Trim
Features
Single Cylinder
Color
White
Lockset Handle Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3349IWUS10BLH212
- Zoro #
- G1899145
- UPC #
- -
- Country of Origin
- China
- Item
- Oil Rbbd Brnz Mortise,3349IWUS10BLH212
- Finish
- Oil Rubbed Bronze
- Includes
- Trim
- Features
- Single Cylinder
- Color
- White
- Lockset Handle Type
- Knob
- Style
- Left Hand
- Strike Type
- Mortise
Description
Oil Rbbd Brnz Mortise,3349IWUS10BLH212
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.