Oil Rbbd Brnz Mortise, 3349RBKUS10BLH212

  • Mfr # 3349RBKUS10BLH212

  • Zoro # G1899906


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Includes
Trim
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3349RBKUS10BLH212
Zoro #
G1899906
UPC #
-
Country of Origin
China

Details

Item
Oil Rbbd Brnz Mortise,3349RBKUS10BLH212
Finish
Oil Rubbed Bronze
Includes
Trim
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob

Description

Oil Rbbd Brnz Mortise,3349RBKUS10BLH212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.