Oil Rbbd Brnz Multipoint, 11A3RLUS10BLH
Mfr # 11A3RLUS10BLH
Zoro # G4447285
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Blue
Size
Xl
Cuff
Polyester/Spandex
Finger Style
Pinch Tip Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11A3RLUS10BLH
Zoro #
G4447285
UPC #
-
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Oil Rbbd Brnz Multipoint,11A3RLUS10BLH
Finish
Oil Rubbed Bronze
Color
Blue
Cuff
Polyester/Spandex
Finger Style
Pinch Tip Construction
Lining
Polyester
Palm Material
Microsuede
Sub-Category
Mechanics Gloves
Back Material
Polyester/Spandex
Palm Construction
Single Layer
Closure Type
Slip-on with Elastic Gather
Stitching Material
Bonded Nylon
Thumb Style
Wing Thumb
Application
General Mechanics
Description
Oil Rbbd Brnz Multipoint,11A3RLUS10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.