Shop EMTEK
See all product information
Create Account
Oil Rubbed Bronze Handleset F133506LNUS10BLH212
- Mfr # F133506LNUS10BLH212
- Zoro # G5204003
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Oil Rubbed Bronze
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F133506LNUS10BLH212
- Zoro #
- G5204003
- UPC #
- -
- Country of Origin
- China
- Item
- Oil Rubbed Bronze Handleset,F133506LNUS1
- Lockset Function
- Entry
- Finish
- Oil Rubbed Bronze
- Features
- Single Cylinder
- Style
- Left Hand
- Strike Type
- Mortise
- Product Type
- Plate
Description
Oil Rubbed Bronze Handleset,F133506LNUS1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.