Oil Rubbed Bronze Handleset F203502RKUS10BLH234
Mfr # F203502RKUS10BLH234
Zoro # G2064616
product price:Â $858.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry
Finish
Oil Rubbed Bronze
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F203502RKUS10BLH234
Zoro #
G2064616
UPC #
-
Country of Origin
China
Details
Item
Oil Rubbed Bronze Handleset F203502RKUS1
Lockset Function
Entry
Finish
Oil Rubbed Bronze
Features
Single Cylinder
Strike Type
Mortise
Lockset Handle Type
Knob
Style
Left Hand
Product Type
Plate
Description
Oil Rubbed Bronze Handleset F203502RKUS1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.