Zoro Homepage

Oil Rubbed Bronze Hinge 91013US10B

  • Mfr # 91013US10B

  • Zoro # G4724808


product price: $15.25
/ea

Key Features

Corners
Square Corner
Door Leaf Thickness
0.095"
Material
Steel
Mounting
Mortise
Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91013US10B
Zoro #
G4724808
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Thickness
0.095"

Details

Corners
Square Corner
Material
Steel
Mounting
Mortise
Item
Oil Rubbed Bronze Hinge 91013US10B
Holes
6
Application
Residential Grade

Description

Oil Rubbed Bronze Hinge 91013US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.