Zoro Homepage

Oil Rubbed Bronze Hinge 94014US10B

  • Mfr # 94014US10B

  • Zoro # G4728938


product price: $39.45
/ea

Key Features

Corners
Square Corner
Door Leaf Thickness
0.095"
Material
Steel
Mounting
Mortise
Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94014US10B
Zoro #
G4728938
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Thickness
0.095"

Details

Corners
Square Corner
Material
Steel
Mounting
Mortise
Item
Oil Rubbed Bronze Hinge 94014US10B
Holes
8
Pin Type
Removable Pin
Application
Heavy Duty

Description

Oil Rubbed Bronze Hinge 94014US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.