Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Hinge 95014US10B, Steel, Mortise Mounting, Steel Spring

  • Mfr # 95014US10B

  • Zoro # G4731144


product price: $42.59
/ea

Key Features

Door Hinge Type
Spring
Material
Steel
Finish
Steel Spring
Mounting
Mortise
Holes per Leaf
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95014US10B
Zoro #
G4731144
UPC #
-
Country of Origin
China

Details

Item
Oil Rubbed Bronze Hinge 95014US10B
Door Hinge Type
Spring
Material
Steel
Finish
Steel Spring
Mounting
Mortise
Holes per Leaf
8
Corners
Square Corner

Description

Oil Rubbed Bronze Hinge 95014US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.