Zoro Homepage

Oil Rubbed Bronze Hook, 2607US10B

  • Mfr # 2607US10B

  • Zoro # G2162187


product price: $26.55
/ea

Key Features

Hook Item
Traditional Brass Double Hook
Number of Hooks
2
Basic Hook Material
Brass
Hook Base Width
1-1/2"
Projection
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2607US10B
Zoro #
G2162187
UPC #
-
Country of Origin
China

Dimensions

Hook Base Width
1-1/2"
Overall Length
3-1/2"

Details

Hook Item
Traditional Brass Double Hook
Number of Hooks
2
Basic Hook Material
Brass
Hook Finish
Oil Rubbed Bronze
Projection
2-1/8"
Includes
screws
Item
Oil Rubbed Bronze Hook,2607US10B

Description

Oil Rubbed Bronze Hook,2607US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.