Zoro Homepage

Oil Rubbed Bronze Hook, 2609ACUS10B

  • Mfr # 2609ACUS10B

  • Zoro # G2163237


product price: $46.75
/ea

Key Features

Hook Item
Arts and Crafts Brass Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Projection
2-15/16"
Overall Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609ACUS10B
Zoro #
G2163237
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-3/8"

Details

Hook Item
Arts and Crafts Brass Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Hook Finish
Oil Rubbed Bronze
Projection
2-15/16"
Item
Oil Rubbed Bronze Hook,2609ACUS10B

Description

Oil Rubbed Bronze Hook,2609ACUS10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.