Zoro Homepage

Oil Rubbed Bronze Pocket, 2115US10B134

  • Mfr # 2115US10B134

  • Zoro # G1508615


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Finish
Oil Rubbed Bronze
Length
2-7/8"
Width
1/16"
Height
7.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115US10B134
Zoro #
G1508615
UPC #
-
Country of Origin
China

Dimensions

Length
2-7/8"
Width
1/16"
Height
7.25 in.

Details

Item
Oil Rubbed Bronze Pocket,2115US10B134
Material
Solid Brass
Finish
Oil Rubbed Bronze
Mounting
Door
Grip Style
Rectangular
Product Type
Mortise Lock

Description

Oil Rubbed Bronze Pocket,2115US10B134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.