
Oil Rubbed Bronze Pull, 2221US10B
Mfr # 2221US10B
Zoro # G1512386
product price: $22.65
/eaKey Features
Material
Brass
Width
3/4"
Hardware Included
Yes
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2221US10B
Zoro #
G1512386
UPC #
738505042958
Country of Origin
China
Dimensions
Width
3/4"
Height (In.)
4"
Details
Material
Brass
Hardware Included
Yes
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Item
Oil Rubbed Bronze Pull,2221US10B
Shape
Rectangular
Series
Sliding Door Pull
Construction
Solid Brass
Description
Oil Rubbed Bronze Pull,2221US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.