
Oil Rubbed Bronze Pull 86041US10B
Mfr # 86041US10B
Zoro # G4260893
product price: $33.05
/eaKey Features
Material
Brass
Length
3"
Width
1.75 in.
Projection
0.5 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86041US10B
Zoro #
G4260893
UPC #
-
Country of Origin
China
Dimensions
Length
3"
Width
1.75 in.
Details
Material
Brass
Projection
0.5 in.
Item
Oil Rubbed Bronze Pull 86041US10B
Includes
Installation Hardware
Shape
Ring
Grip Style
Ring Pulls
Description
Oil Rubbed Bronze Pull 86041US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.