
Oil Rubbed Bronze Pull 86130US10B
Mfr # 86130US10B
Zoro # G4264366
product price: $22.65
/eaKey Features
Material
Brass
Length
4.5 in.
Projection
1.25 in.
Shape
Handle
Grip Style
Handle Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86130US10B
Zoro #
G4264366
UPC #
-
Country of Origin
China
Dimensions
Length
4.5 in.
Details
Material
Brass
Projection
1.25 in.
Item
Oil Rubbed Bronze Pull 86130US10B
Shape
Handle
Grip Style
Handle Pulls
Description
Oil Rubbed Bronze Pull 86130US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.